Shop All Locker Accessories
Lyon
Locker Room Bench, 8 Ft, 2 Pedestals
Mfr # NF5825
Zoro # G6813834
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench Top
- Overall Width 96 in
- Overall Depth 9 1/2 in
- Width (In.) 96
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # NF5825
- Zoro # G6813834
- UPC # 694049005272
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 9 1/2 in |
Width (In.) | 96 |
Overall Height | 17 in |
Height (In.) | 17-1/8 |
Depth (In.) | 9-1/2 |
Bench Top Depth | 9 1/2 in |
Bench Top Width | 8 ft |
Bench Top WxD | 8 ft x 9 1/2 in |
Details
Sub-Category | Pedestal Bench Top |
Item | Locker Room Bench |
Frame Material | Aluminum |
Color | Gray |
Material | Aluminum |
Includes | (1) Aluminum Bench, (2) Pedestals |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Anodized |
Description
Locker Room Bench, Bench Top Depth 9 1/2 in, Bench Top Width 8 ft, Color Gray, Overall Height 17 in, Finish Anodized, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (QUS234BL)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- LYON Bench, Locker Room (PP5811)
- LYON Locker Handle Housing (NF6781MC)
- LYON Bench, Locker Room (PP5795)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- LYON Bench, Locker Room (DD5795)
- LYON Bench, Locker Room (DD5811)
- TENNSCO Locker Bench, 48 in W x 9-1/2 in D (HMLB-48)
- Lyon Locker Accessories