Shop All Locker Accessories
Lyon
Locker Room Bench, 3 Pedestals, 10 Ft
Mfr # NF5827
Zoro # G7221751
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pedestal Bench
- Overall Width 120 in
- Overall Depth 9 1/2 in
- Width (In.) 120
- Overall Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # NF5827
- Zoro # G7221751
- UPC # 694049005296
- Country of Origin China
- Category Locker Accessories
Dimensions
Overall Width | 120 in |
Overall Depth | 9 1/2 in |
Width (In.) | 120 |
Overall Height | 17 in |
Depth (In.) | 9-1/2 |
Height (In.) | 17-1/8 |
Bench Top Depth | 9 1/2 in |
Bench Top Width | 10 ft |
Bench Top WxD | 10 ft x 9 1/2 in |
Details
Sub-Category | Pedestal Bench |
Item | Locker Room Bench |
Frame Material | Aluminum |
Color | Gray |
Material | Aluminum |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Aluminum Bench, (3) Pedestals |
Finish | Anodized |
Description
Locker Room Bench, Bench Top Depth 9 1/2 in, Bench Top Width 10 ft, Color Gray, Overall Height 17 in, Finish Anodized, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- MIDWEST FASTENER 1/4" x 5/8" Brown Plastic Locking Shelf Supports 8PK (66252)
- LYON Bench, Locker Room (PP5811)
- LYON Bench, Locker Room (PP5794)
- LYON Bench, Locker Room (DD5795)
- LYON Bench, Locker Room (DD5811)
- LYON Feet for Locker Bench, Rubber, PK4 (NF58224)
- LYON Bench, Locker Room (PP5795)
- TENNSCO Locker Latch and Spring (LL-3)
- Lyon Locker Accessories