Shop All Locker Panels, Bases & Tops
Lyon
Locker Painted Side Panel
Mfr # X6LECPSF72P15-1
Zoro # G305658149
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Panels 2
- Overall Depth 15 in
- Overall Height 72 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X6LECPSF72P15-1
- Zoro # G305658149
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 72 in |
Overall Width | 15 in |
Details
Item | End Panel For Flat-Top Locker |
Color | Blue |
Number of Panels | 2 |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Cover Panel |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 14 ga |
For Locker Top | Flat |
Number of Mounting Holes | 18 |
Method of Construction | Bolted |
Includes | Hardware |
Assembled | Unassembled |
Description
End Panel For Flat-Top Locker, Color Blue, Number of Panels 2, Overall Depth 15 in, Overall Height 72 in, Overall Width 15 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable, Number of Mounting Holes 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (QUS954YL)
- VESTIL Nylon Pallet Rack Netting (PRN-111-8)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Lyon Locker Panels, Bases & Tops