Shop All Locker Panels, Bases & Tops
Lyon
Locker Painted Side Panel
Mfr # X6LECPSF60P18-1
Zoro # G905658082
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Panels 2
- Overall Depth 18 in
- Overall Height 60 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X6LECPSF60P18-1
- Zoro # G905658082
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 60 in |
Overall Width | 18 in |
Details
Item | End Panel For Flat-Top Locker |
Color | Blue |
Number of Panels | 2 |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Cover Panel |
Finish | Powder Coated |
Material | Steel |
Includes | Hardware |
For Locker Top | Flat |
Number of Mounting Holes | 16 |
Method of Construction | Bolted |
Material Thickness | 14 ga |
Assembled | Unassembled |
Description
End Panel For Flat-Top Locker, Color Blue, Number of Panels 2, Overall Depth 18 in, Overall Height 60 in, Overall Width 18 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable, Number of Mounting Holes 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5In Ignition Pliers W/Red Cushion Grip (50CGV)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, Red (QTB409RD)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 6 Shelves, Chrome (32V397)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Base, Closed Front (KCFB15PT)
- Lyon Locker Panels, Bases & Tops