Shop All Locker Panels, Bases & Tops
Lyon
Locker Painted Side Panel
Mfr # PPLECPSF72P18-1
Zoro # G305658071
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Number of Panels 2
- Overall Depth 18 in
- Overall Height 72 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # PPLECPSF72P18-1
- Zoro # G305658071
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 72 in |
Overall Width | 18 in |
For Locker Height | 72 in |
For Locker Depth | 18 in |
Details
Item | End Panel For Flat-Top Locker |
Color | Beige |
Number of Panels | 2 |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Cover Panel |
Finish | Powder Coated |
Material | Steel |
Includes | Hardware |
Method of Construction | Bolted |
Assembled | Unassembled |
Material Thickness | 14 ga |
For Locker Top | Flat |
Number of Mounting Holes | 18 |
Description
End Panel For Flat-Top Locker, Color Beige, Number of Panels 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 18 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Depth 18 in, For Locker Height 72 in, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot, 15S, 97 In L, 1.5 In W, 3 In H (1530-97)
- 80/20 Floor Mount Base Plate, 15 Series (2413)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- QUANTUM STORAGE SYSTEMS Divider for Qus230/235, 6 PK (DUS230/235CL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- Lyon Locker Panels, Bases & Tops