Shop All Locker Panels, Bases & Tops
Lyon
Locker Painted Side Panel
Mfr # DDLECPSF72P12-1
Zoro # G905658143
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Panels 2
- Overall Depth 12 in
- Overall Height 72 in
- Overall Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDLECPSF72P12-1
- Zoro # G905658143
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 72 in |
Overall Width | 12 in |
For Locker Depth | 12 in |
For Locker Height | 72 in |
Details
Item | End Panel For Flat-Top Locker |
Color | Gray |
Number of Panels | 2 |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Cover Panel |
Finish | Powder Coated |
Material | Steel |
Method of Construction | Bolted |
Assembled | Unassembled |
For Locker Top | Flat |
Material Thickness | 14 ga |
Includes | Hardware |
Number of Mounting Holes | 18 |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels 2, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Depth 12 in, For Locker Height 72 in, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H (BKTM03X08X08MOABS)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- SCULLY Vg-125 01402 1-1/2" X 1-1/4" (VG-125)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- EDSAL Panel Kit, Industrial (IPS3612)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- HALLOWELL Base, Closed End (KCSB12HG)
- Lyon Locker Panels, Bases & Tops