Shop All Locker Panels, Bases & Tops
Lyon
Locker Painted Side Panel
Mfr # DDLECPSF60P15-1
Zoro # G105658134
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Panels 2
- Overall Depth 15 in
- Overall Height 60 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DDLECPSF60P15-1
- Zoro # G105658134
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 60 in |
Overall Width | 15 in |
For Locker Depth | 15 in |
For Locker Height | 60 in |
Details
Item | End Panel For Flat-Top Locker |
Color | Gray |
Number of Panels | 2 |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Cover Panel |
Finish | Powder Coated |
Material | Steel |
Method of Construction | Bolted |
Assembled | Unassembled |
Number of Mounting Holes | 16 |
Includes | Hardware |
Material Thickness | 14 ga |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels 2, Overall Depth 15 in, Overall Height 60 in, Overall Width 15 in, Panel Construction Solid, Panel Location End, Product Type End Cover Panel, Finish Powder Coated, For Locker Top Flat, Material Steel, Method of Construction Bolted, Assembled Unassembled, For Locker Depth 15 in, For Locker Height 60 in, For Locker Width Not Applicable, Includes Hardware, Lock Type Not Applicable, Material Thickness 14 ga, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4270)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 (550130c)
- ZICO Standard Spring Clip, PK6 (CL .75)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Lyon Locker Panels, Bases & Tops