Shop All Locker Panels, Bases & Tops
Lyon
Locker Front Base.Pk3
Mfr # PP5802-3
Zoro # G6262794
original price:
$43.39
12% off
new price: $37.99
/pk 3, $12.66/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Front Base
- Overall Width 18 in
- Base Type Front
- Overall Height 6 in
- Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP5802-3
- Zoro # G6262794
- UPC # 694049327237
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Height | 6 in |
Overall WxD | 18 in |
For Locker Width | 18 in |
Overall WxH | 18 in x 6 in |
Details
Sub-Category | Front Base |
Item | Front Base |
Base Type | Front |
Color | Putty |
Number of Bases/Pedestals | 3 |
Material | Steel |
Product Type | Front Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (3) Front Base (3 pack) |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
Front Base, Base Type Front, Footplate Width Not Applicable, Number of Bases/Pedestals 3, Color Putty, For Locker Depth Not Applicable, For Locker Width 18 in, Overall Depth Not Applicable, Overall Height 6 in, Overall Width 18 in, Product Type Front Base, Finish Powder Coated, Includes (3) Front Base (3 pack), Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D (6014)
- LYON Keep Locker Tops Clean (DD58311)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- Lyon Locker Panels, Bases & Tops