Shop All Locker Panels, Bases & Tops
Lyon
Locker End Base.Pk2
Mfr # PP5805
Zoro # G6263144
product price: $27.99
/pk 2, $14.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 18 in
- Base Type End
- Overall Depth 18 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP5805
- Zoro # G6263144
- UPC # 694049000420
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 6 in |
Overall WxH | 18 in x 6 in |
Overall WxD | 18 in x 18 in |
For Locker Width | 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | End |
Color | Putty |
Number of Bases/Pedestals | 2 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (1) Closed End Base |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Putty, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 18 in D x Gray (SLP-A1836)
- AZAR DISPLAYS 4"W x 6"H Clear Acrylic Cylinder (556406)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- J TERENCE THOMPSON Storage Trunk, Black, Polypropylene, Steel Hinge, 32-1/2 in L, 15-3/4 in W, 13-3/4 in H (C-1)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Lyon Locker Panels, Bases & Tops