Shop All Locker Panels, Bases & Tops
Lyon
Locker End Base.Pk2
Mfr # PP5804
Zoro # G6263047
product price: $23.35
/pk 2, $11.68/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Base
- Overall Width 15 in
- Base Type End
- Overall Depth 15 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP5804
- Zoro # G6263047
- UPC # 694049140713
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 15 in |
Overall Height | 6 in |
For Locker Depth | 15 in |
Overall WxH | 15 in x 6 in |
For Locker Width | 15 in |
Overall WxD | 15 in x 15 in |
Details
Sub-Category | End Base |
Item | End Base |
Base Type | End |
Color | Putty |
Number of Bases/Pedestals | 2 |
Material | Steel |
Product Type | End Base |
Finish | Powder Coated |
Includes | (1) Closed End Base |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
Material Thickness | 20 ga |
Standards | UL 2818, UL/COM |
Description
End Base, Base Type End, Footplate Width Not Applicable, Number of Bases/Pedestals 2, Color Putty, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 15 in, Product Type End Base, Finish Powder Coated, Includes (1) Closed End Base, Material Steel, Material Thickness 20 ga, Standards UL 2818, UL/COM, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 920108 - 11-3/4"L x 8-3/4"W x 4-1/8"H, White (9201085269)
- LYON Keep Locker Tops Clean (DD58311)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- SAFCO Single Continuous Metal Locker Base Addition, 11.7w x 16d x 5.75h, Tan (5519TN)
- Lyon Locker Panels, Bases & Tops