Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # YF5834
Zoro # G305658118
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 54 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # YF5834
- Zoro # G305658118
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 54 in |
For Locker Width | 54 in |
For Locker Depth | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Red |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 12 |
Shape | Flat |
Description
Keep Locker Tops Clean, Color Red, For Locker Depth 18 in, For Locker Width 54 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 54 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS993YL)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7802185172)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Lyon Locker Panels, Bases & Tops