Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # YF5832
Zoro # G105658127
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 54 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # YF5832
- Zoro # G105658127
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 54 in |
For Locker Width | 54 in |
For Locker Depth | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Red |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Includes Mounting Hardware | Yes |
Shape | Flat |
Number of Mounting Holes | 12 |
Description
Keep Locker Tops Clean, Color Red, For Locker Depth 18 in, For Locker Width 54 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 54 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52628)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- EDSAL Panel Kit, Industrial (IPS3612)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- Lyon Locker Panels, Bases & Tops