Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # YF58301
Zoro # G605658153
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # YF58301
- Zoro # G605658153
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 12 in |
For Locker Width | 12 in |
For Locker Depth | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Red |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Shape | Flat |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Material Thickness | 20 ga |
Description
Keep Locker Tops Clean, Color Red, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Lyon Locker Panels, Bases & Tops