Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # X658331
Zoro # G005658142
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 15 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X658331
- Zoro # G005658142
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 15 in |
For Locker Width | 15 in |
For Locker Depth | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Blue |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Includes Mounting Hardware | Yes |
Shape | Flat |
Number of Mounting Holes | 4 |
Description
Keep Locker Tops Clean, Color Blue, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 15 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB108YL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Black (PB20-FXL)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- EDSAL Panel Kit, Industrial (IPS3618)
- Lyon Locker Panels, Bases & Tops