Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # X658311
Zoro # G905658150
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X658311
- Zoro # G905658150
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 12 in |
For Locker Width | 12 in |
For Locker Depth | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Blue |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Number of Mounting Holes | 4 |
Shape | Flat |
Includes Mounting Hardware | Yes |
Material Thickness | 20 ga |
Description
Keep Locker Tops Clean, Color Blue, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, Flanged, Boltless, Length 72 In (9025-72)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- EDSAL Panel Kit, Industrial (IPS3612)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- Lyon Locker Panels, Bases & Tops