Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # X65831
Zoro # G305658095
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 45 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X65831
- Zoro # G305658095
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 45 in |
For Locker Depth | 15 in |
For Locker Width | 45 in |
Details
Item | Keep Locker Tops Clean |
Color | Blue |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Shape | Flat |
Number of Mounting Holes | 12 |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Blue, For Locker Depth 15 in, For Locker Width 45 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 45 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size 90 Degree Elbow Pipe Fitting 1.375 Fitting I.D. (798721)
- 80/20 End Fastener, For 25 Series (25-3895)
- B & K 34Plas DrumBar Valve (109-203)
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, 30 in W, 30 in H, Stationary (KS130)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- Lyon Locker Panels, Bases & Tops