Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # X65830
Zoro # G605658146
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 36 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # X65830
- Zoro # G605658146
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 36 in |
For Locker Width | 36 in |
For Locker Depth | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Blue |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Shape | Flat |
Number of Mounting Holes | 12 |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Blue, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 36 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Melamine Shelf for Outrigger, Black, 2PK (PSORSLF48-ML)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- CLOSETMAID Support Closet Rod Resin White (5629)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Lyon Locker Panels, Bases & Tops