Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # PP58351
Zoro # G605658115
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 18 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # PP58351
- Zoro # G605658115
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 18 in |
For Locker Depth | 18 in |
For Locker Width | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Beige |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Number of Mounting Holes | 4 |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Includes Mounting Hardware | Yes |
Material Thickness | 24 ga |
Shape | Flat |
Description
Keep Locker Tops Clean, Color Beige, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- QUANTUM STORAGE SYSTEMS Slider, 364 Tip Out Bins, Gray (QS-569-56GY)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Yellow (QMS743YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS997BL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Lyon Locker Panels, Bases & Tops