Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # PP58301
Zoro # G105658073
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PP58301
- Zoro # G105658073
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 12 in |
For Locker Depth | 12 in |
For Locker Width | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Beige |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Shape | Flat |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Material Thickness | 24 ga |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Description
Keep Locker Tops Clean, Color Beige, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE 46D X 18H Pallet Rack Wire Deck Divider (DC4618)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-Y)
- DURHAM MFG Compartment Drawer with 4 to 13 compartments, Steel (215-95-D571)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- LYON Keep Locker Tops Clean (DD58311)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SAFCO Single Continuous Metal Locker Base Addition, 11.7w x 16d x 5.75h, Tan (5519TN)
- Lyon Locker Panels, Bases & Tops