Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # KK58331
Zoro # G705658114
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 15 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # KK58331
- Zoro # G705658114
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 15 in |
For Locker Depth | 15 in |
For Locker Width | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Black |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Shape | Flat |
Material Thickness | 20 ga |
Number of Mounting Holes | 4 |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Black, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 15 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- QUANTUM STORAGE SYSTEMS Locking Rod, For Bin Storage System (QLR500)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- Lyon Locker Panels, Bases & Tops