Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # KK58321
Zoro # G605658085
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # KK58321
- Zoro # G605658085
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 12 in |
For Locker Depth | 18 in |
For Locker Width | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Black |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Shape | Flat |
Description
Keep Locker Tops Clean, Color Black, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 14 3/4 in L, 14 3/4 in W, 3 1/2 in H (8250085268)
- TREGASKISS Anti-Spatter Liquid, 5-Gallon (TG-101-55)
- MARSHALLTOWN Marshalltown 3in. X 6in. Concrete Groover CG396 (CG396)
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Lyon Locker Panels, Bases & Tops