Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # KK58301
Zoro # G305658156
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # KK58301
- Zoro # G305658156
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 12 in |
For Locker Width | 12 in |
For Locker Depth | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Black |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Includes Mounting Hardware | Yes |
Shape | Flat |
Number of Mounting Holes | 4 |
Material Thickness | 20 ga |
Description
Keep Locker Tops Clean, Color Black, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4848)
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBCRS)
- PROTOCOL Tool Mount Brackets, 2-61/64 in. H (67111)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- Lyon Locker Panels, Bases & Tops