Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # KK5830
Zoro # G605658122
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 36 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # KK5830
- Zoro # G605658122
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 36 in |
For Locker Width | 36 in |
For Locker Depth | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Black |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Number of Mounting Holes | 12 |
Material Thickness | 20 ga |
Shape | Flat |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Black, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 36 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Green (QUS241GN)
- STALWART Stalwart 75-ST6076 Portable Storage Case with Secure Locks & 23 Adjustable Compartments for Hardware (75-ST6076)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Lyon Locker Panels, Bases & Tops