Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # DD58351
Zoro # G505658123
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 18 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD58351
- Zoro # G505658123
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 18 in |
For Locker Depth | 18 in |
For Locker Width | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Shape | Flat |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Material Thickness | 24 ga |
Description
Keep Locker Tops Clean, Color Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- LYON Keep Locker Tops Clean (DD58311)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- SAFCO Single Continuous Metal Locker Base Addition, 11.7w x 16d x 5.75h, Tan (5519TN)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Lyon Locker Panels, Bases & Tops