Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # DD58341
Zoro # G105658097
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 15 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD58341
- Zoro # G105658097
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 15 in |
For Locker Width | 18 in |
For Locker Depth | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Includes Mounting Hardware | Yes |
Shape | Flat |
Material Thickness | 24 ga |
Number of Mounting Holes | 4 |
Description
Keep Locker Tops Clean, Color Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 15 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-204YL)
- LYON Keep Locker Tops Clean (DD58311)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- EDSAL Panel Kit, Industrial (IPS3618)
- Lyon Locker Panels, Bases & Tops