Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # DD58331
Zoro # G005658067
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 15 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD58331
- Zoro # G005658067
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 15 in |
For Locker Width | 15 in |
For Locker Depth | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 24 ga |
Shape | Flat |
Includes Mounting Hardware | Yes |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Number of Mounting Holes | 4 |
Description
Keep Locker Tops Clean, Color Gray, For Locker Depth 15 in, For Locker Width 15 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 15 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Extra Shelf for Welded Cabinet (DD1146)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- ZORO SELECT Cabinet Shelf (4-24C)
- LYON Keep Locker Tops Clean (DD58311)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- SAFCO Single Continuous Metal Locker Base Addition, 11.7w x 16d x 5.75h, Tan (5519TN)
- HALLOWELL Base, Closed End (KCSB12HG)
- Lyon Locker Panels, Bases & Tops