Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # DD58301
Zoro # G405658100
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 12 in
- Overall Height 4 in
- Overall Width 12 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD58301
- Zoro # G405658100
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 12 in |
Overall Height | 4 in |
Overall Width | 12 in |
For Locker Width | 12 in |
For Locker Depth | 12 in |
Details
Item | Keep Locker Tops Clean |
Color | Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 24 ga |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Shape | Flat |
Includes | (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware |
Description
Keep Locker Tops Clean, Color Gray, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 12 in, Overall Height 4 in, Overall Width 12 in, Shape Flat, Finish Powder Coated, Material Steel, Includes (1) Left Slope End Panel, (1) Right Slope End Panel, (1) Slope Top Panel, Installation Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 24 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- JOHN STERLING 14 in Double Slot Bracket (BK-0102-14)
- ZORO SELECT Shelf Side/Back Ledge 18", Chrome, 2PK (5GRN0)
- LYON Keep Locker Tops Clean (DD58311)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- Lyon Locker Panels, Bases & Tops