Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # 7G58351
Zoro # G905658068
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 18 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 7G58351
- Zoro # G905658068
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 18 in |
For Locker Width | 18 in |
For Locker Depth | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Light Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Includes Mounting Hardware | Yes |
Number of Mounting Holes | 4 |
Material Thickness | 20 ga |
Shape | Flat |
Description
Keep Locker Tops Clean, Color Light Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDJC246078-4S95)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Lyon Locker Panels, Bases & Tops