Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # 7G58341
Zoro # G605658139
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Overall Depth 18 in
- Overall Height 6 in
- Overall Width 18 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 7G58341
- Zoro # G605658139
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 18 in |
Overall Height | 6 in |
Overall Width | 18 in |
For Locker Depth | 18 in |
For Locker Width | 18 in |
Details
Item | Keep Locker Tops Clean |
Color | Light Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Shape | Flat |
Material Thickness | 20 ga |
Number of Mounting Holes | 4 |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Light Gray, For Locker Depth 18 in, For Locker Width 18 in, Overall Depth 18 in, Overall Height 6 in, Overall Width 18 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 4, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- MARSHALLTOWN Marshalltown 3in. X 6in. Concrete Groover CG396 (CG396)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Lyon Locker Panels, Bases & Tops