Shop All Locker Panels, Bases & Tops
Lyon
Keep Locker Tops Clean
Mfr # 7G5831
Zoro # G005658081
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Overall Depth 15 in
- Overall Height 5 in
- Overall Width 45 in
- Product Type Slope Top Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # 7G5831
- Zoro # G005658081
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 15 in |
Overall Height | 5 in |
Overall Width | 45 in |
For Locker Width | 45 in |
For Locker Depth | 15 in |
Details
Item | Keep Locker Tops Clean |
Color | Light Gray |
Product Type | Slope Top Kit |
Finish | Powder Coated |
Material | Steel |
Material Thickness | 20 ga |
Number of Mounting Holes | 12 |
Shape | Flat |
Includes Mounting Hardware | Yes |
Description
Keep Locker Tops Clean, Color Light Gray, For Locker Depth 15 in, For Locker Width 45 in, Overall Depth 15 in, Overall Height 5 in, Overall Width 45 in, Shape Flat, Finish Powder Coated, Material Steel, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 20 ga, Number of Mounting Holes 12, Product Type Slope Top Kit, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085136)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Front Locker Base (FB-12 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Lyon Locker Panels, Bases & Tops