Shop All Workbench Accessories
Lyon
Heavy Duty Beam, PK2
Mfr # DD62172
Zoro # G8813594
original price:
$66.95
14% off
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition GREENGUARD(R) GOLD Certified
- Includes Pack of 2 Beams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD62172
- Zoro # G8813594
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Heavy Duty Beam,PK2 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Includes | Pack of 2 Beams |
Description
Heavy Duty Beam,PK2, Includes Pack of 2 Beams, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- TENNSCO Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Gray (BS5-121812-3MG)
- AKRO-MILS Steel Louvered Panel, 52 in W x 5/16 in D x 34 in H, Gray (30655GY)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- LYON BSR Welded Upright (DD64243)
- LYON Heavy Duty Beam, PK2 (DD62196)
- LYON Lateral Sway, Cross Brace (DD87901)
- LYON Shelf (DD8562X1)
- LYON Plywood Support (DD65848)
- BIG HORN 3/4-Inch Small Bench Dogs Set (19112)
- BOSTONTEC Steel Spool Rod Holder, 3"d x 30"w, 50 lb cap, BLK (SHR830 - B)
- Lyon Workbench Components