Shop All Gear Lockers
Lyon
Gear Locker, Gray, Powder Coated Finish, 59 5/8 W, 28 1/4 in D, 59 1/4 in H
Mfr # DDN6860300WPNI
Zoro # G3314537
product price: $3,762.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,762.99
Free 30-Day Returns
Key Features
- Overall Width 59 5/8
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDN6860300WPNI
- Zoro # G3314537
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 59 5/8 |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Gear Locker |
Color | Gray |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Gear Locker, Overall Height 59 1/4 in, Overall Width 59 5/8, Overall Depth 28 1/4 in, Color Gray, Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37208GREY)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- Lyon Gear Lockers