Shop All Gear Lockers
Lyon
Gear Locker, Gray, Powder Coated Finish, 36 3/8 in W, 28 1/4 in D, 59 1/4 in H
Mfr # DDN6836300WPNI
Zoro # G3314467
product price: $5,645.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,645.99
Free 30-Day Returns
Key Features
- Overall Width 36 3/8 in
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDN6836300WPNI
- Zoro # G3314467
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 36 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Gear Locker |
Color | Gray |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Gear Locker, Overall Height 59 1/4 in, Overall Width 36 3/8 in, Overall Depth 28 1/4 in, Color Gray, Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/Gray, Polypropylene, 19 7/8 in L, 15 1/2 in W, 14 3/4 in H (19373V06)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- 80/20 Economy Drop-In T-Nut M6 (13182)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (PB148-7 Blue)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- Lyon Gear Lockers