Shop All Gear Lockers
Lyon
Gear Locker, Gray, Powder Coated Finish, 22 13/16 in W, 28 1/4 in D, 59 1/4 in H
Mfr # DDN6822300WPNI
Zoro # G3314546
product price: $2,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,857.99
Free 30-Day Returns
Key Features
- Overall Width 22 13/16 in
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DDN6822300WPNI
- Zoro # G3314546
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 22 13/16 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Gear Locker |
Color | Gray |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Gear Locker, Overall Height 59 1/4 in, Overall Width 22 13/16 in, Overall Depth 28 1/4 in, Color Gray, Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- KNAPE & VOGT 20 DBL Shelf Bracket (BK-0103-22)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- Lyon Gear Lockers