Shop All Gear Lockers
Lyon
Gear Locker, Black, Powder Coated Finish, 59 5/8 W, 28 1/4 in D, 59 1/4 in H
Mfr # KKN6860300WPNI
Zoro # G3314494
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,762.99
Free 30-Day Returns
Key Features
- Overall Width 59 5/8
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # KKN6860300WPNI
- Zoro # G3314494
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 59 5/8 |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Gear Locker |
Color | Black |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Gear Locker, Overall Height 59 1/4 in, Overall Width 59 5/8, Overall Depth 28 1/4 in, Color Black, Powder Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- SALSBURY INDUSTRIES 9 1/4 in (3) Wide, (14) Openings, Silver (19158-15ASK)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- Lyon Gear Lockers