Shop All Gear Lockers
Lyon
Gear Locker, Beige, Powder Coated Finish, 44 3/8 in W, 28 1/4 in D, 59 1/4 in H
Mfr # PPN6845300WPNI
Zoro # G3314774
product price: $2,980.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,980.99
Free 30-Day Returns
Key Features
- Overall Width 44 3/8 in
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Putty
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PPN6845300WPNI
- Zoro # G3314774
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 44 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Modular Drawer Cabinet |
Color | Putty |
Finish | Powder Coated |
Includes | Weapons Storage Holds up to 40 Rifles, 400 lbs per drawer |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Modular Drawer Cabinet, Overall Height 59 1/4 in, Overall Width 44 3/8 in, Overall Depth 28 1/4 in, Color Putty, Powder Coated Finish, Includes Weapons Storage Holds up to 40 Rifles, 400 lbs per drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- SAFCO 2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome (4160)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (7804085280)
- LYON Sit/Stand Stool, Polyurethane (NF2092N)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx48inH, Gray, Unassembled (184084)
- Lyon Gear Lockers