Shop All Gear Lockers
Lyon
Gear Locker, Beige, Powder Coated Finish, 36 3/8 in W, 28 1/4 in D, 59 1/4 in H
Mfr # PPN6836300WPNI
Zoro # G3314589
product price: $6,114.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,114.99
Free 30-Day Returns
Key Features
- Overall Width 36 3/8 in
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Putty
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PPN6836300WPNI
- Zoro # G3314589
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 36 3/8 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Modular Drawer Cabinet |
Color | Putty |
Finish | Powder Coated |
Includes | Weapons Storage Holds up to 400 Pistols, 400 lbs per drawer |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Modular Drawer Cabinet, Overall Height 59 1/4 in, Overall Width 36 3/8 in, Overall Depth 28 1/4 in, Color Putty, Powder Coated Finish, Includes Weapons Storage Holds up to 400 Pistols, 400 lbs per drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear 8 Compartment Divider Bin Cosmetic Tray with Tester Tray on Front and with Pushers, 2-Pack (225840-TESTER-8COMP-2PK)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- SCULLY Vg-125 01402 1-1/2" X 1-1/4" (VG-125)
- A E S INDUSTRIES Aes Industries 716 Drum Pump 15-55 Gallon 55 Gallon T-Handle Drum Pump (AES-716)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, 15 in W, 15 in D, 78 in H (X6C5252I)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (KKC50223SU)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- Lyon Gear Lockers