Shop All Gear Lockers
Lyon
Gear Locker, Beige, Powder Coated Finish, 30 in W, 28 1/4 in D, 59 1/4 in H
Mfr # PPN6830300WPNI
Zoro # G3314500
product price: $2,845.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,845.99
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Depth 28 1/4 in
- Overall Height 59 1/4 in
- Color Putty
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # PPN6830300WPNI
- Zoro # G3314500
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 30 in |
Overall Depth | 28 1/4 in |
Overall Height | 59 1/4 in |
Details
Item | Modular Drawer Cabinet |
Color | Putty |
Finish | Powder Coated |
Includes | Weapons Storage Holds up to 320 Pistols, 400 lbs per drawer |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Modular Drawer Cabinet, Overall Height 59 1/4 in, Overall Width 30 in, Overall Depth 28 1/4 in, Color Putty, Powder Coated Finish, Includes Weapons Storage Holds up to 320 Pistols, 400 lbs per drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, 19 1/2 in L, Gray (FG172100GRAY)
- ECONOCO Slatwall Hook 6", Satin Nickel, 96PK (BQSWH6SN)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 18 in D, 66 in H (7GC50223SU)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- LYON Wardrobe Locker, (1) Wide, (2) Tier, Steel, Powder Coated Finish, 15 in W, 15 in D, 78 in H (KKC5252I)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LYON Wardrobe Locker, (3) Wide, (6) Tier, Steel, Powder Coated Finish, 36 in W, 18 in D, 78 in H (7GC53623SU)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 18 in W, 18 in D, 78 in H (KKC5092)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- Lyon Gear Lockers