Shop All Locker Accessories
Lyon
Feet for Locker Bench, Rubber, PK4
Mfr # NF58224
Zoro # G4150133
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hardware
- Material Rubber
- Overall Height 1 in
- Color White
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # NF58224
- Zoro # G4150133
- UPC # 694049005302
- Country of Origin United States
- Category Locker Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 2 1/4 in |
Overall WxD | 2 1/4 in |
Post Depth | 12 5/8 in |
Post Width | 2 1/4 in |
Footplate Width | 2 1/4 in |
Details
Sub-Category | Hardware |
Item | Feet for Locker Bench |
Material | Rubber |
Color | White |
Frame Material | Rubber |
Type | 6/8 ft. |
Includes | (4) Rubber Feet |
Product Type | Bench Feet |
Number of Pedestals/Feet | 4 |
Compatible Product Type | Bench Pedestals |
Pedestal Style | Rectangular Post |
Footplate Shape | Rectangular |
Includes Fasteners | Yes |
Compatible Manufacturer Model Number | 8AFH8, 9DJ14 |
Description
Feet for Locker Bench, Footplate Shape Rectangular, Footplate Width 2 1/4 in, Number of Pedestals/Feet 4, Pedestal Style Rectangular Post, Post Depth 12 5/8 in, Post Width 2 1/4 in, Color White, Overall Height 1 in, Overall Width 2 1/4 in, Product Type Bench Feet, Compatible Manufacturer Model Number 8AFH8, 9DJ14, Compatible Product Type Bench Pedestals, Includes (4) Rubber Feet, Includes Fasteners Yes, Material Rubber, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- BOSCH Tool Organizer with 1 compartments, Plastic, 4" H x 13 1/2 in W (L-RACK-S)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- LYON Bench, Locker Room (PP5810)
- LYON Locker Room Bench, 8 Ft, 2 Pedestals (NF5825)
- LYON Bench, Locker Room (DD5795)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- LYON Bench, Locker Room (DD5811)
- LYON Locker Room Bench, 3 Pedestals, 10 Ft (NF5827)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90496)
- Lyon Locker Accessories