Shop All Bin Cabinets
Lyon
Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 64 Bins
Mfr # DD1122
Zoro # G3334409
product price: $1,733.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,733.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 21"
- Overall Height 82 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD1122
- Zoro # G3334409
- UPC # 694049362849
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 21" |
Overall Height | 82 in |
Bin Depth | 14-3/4 in |
Bin Height | 7 in |
Bin Width | 8-1/4 in |
Width of Cabinet | 36 in |
Overall Cabinet Depth | 21" |
Overall Cabinet Width | 36" |
Height of Cabinet | 82 in |
Depth of Cabinet | 21 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Overall Cabinet Height | 82" |
Small Door Bin H x W x D | 3" x 4-1/8" x 5-3/8" |
Leg Height | 4 in |
Shelf Depth | 21 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 21 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 21 in |
Bin HxWxD | (14) 7 in x 8 1/4 in x 14 3/4 in, (50) 3 in x 4 1/8 in x 5 3/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (14) 7 in x 8 1/4 in x 14 3/4 in, (50) 3 in x 4 1/8 in x 5 3/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 64, Number of Cabinet Bins 14, Number of Door Bins 50, Number of Shelves 4, Overall Depth 21 in, Overall Height 82 in, Overall Width 36 in, Bin Depth 5 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-216 01421 Econ-O-Tank Gauge (EG-216)
- ECONOCO Z-Rack Square Tubing, Economy (RZK/8)
- FATH Comfort Handle, Fath, 151/64 in (092300S05)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- AKRO-MILS Cabinet Drawer, 19-Series, Grey (20909)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- Lyon Bin Cabinets