Shop All Bin Cabinets
Lyon
Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins
Mfr # DD1124
Zoro # G3334381
product price: $2,094.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,094.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 21"
- Overall Height 82 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 136
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD1124
- Zoro # G3334381
- UPC # 694049363235
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 21" |
Overall Height | 82 in |
Bin Depth | 14-3/4 in |
Bin Height | 7 in |
Bin Width | 8-1/4 in |
Overall Cabinet Height | 82" |
Overall Cabinet Width | 36" |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Small Door Bin H x W x D | 3" x 4-1/8" x 5-3/8" |
Overall Cabinet Depth | 21" |
Height of Cabinet | 82 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 21 in |
Leg Height | 4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (100) 3 in x 4 1/8 in x 5 3/8 in, (36) 7 in x 8 1/4 in x 14 3/4 in |
Overall WxD | 36 in x 21 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (100) 3 in x 4 1/8 in x 5 3/8 in, (36) 7 in x 8 1/4 in x 14 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 136, Number of Cabinet Bins 36, Number of Door Bins 100, Number of Shelves 0, Overall Depth 21 in, Overall Height 82 in, Overall Width 36 in, Bin Depth 5 3/8 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- GLOBAL INDUSTRIAL Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- KRUEGER Therma Level Gauge, Tank Depth 42", 2"NPT (H-2-42-ALLSS)
- MERRICK MACHINE CO Hanger Cloth Tubulr Giant Wht (C84311-GH)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 64 Bins (DD1122)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 69 Bins (JCBDLP694RDR-5295)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 72 in H, 10" D, 187 Bins (46-BSC-100)
- Lyon Bin Cabinets