Shop All Modular Drawer Cabinets
Lyon
Divider, 4-1/2" Usable Drawer H, PK25
Mfr # NF24089D8-25
Zoro # G5770731
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Number of Spaces 0
- Usable Drawer Height (In.) 4 1/2 in
- Type Modular Drawer Cabinet
- For Drawers w/Height (In.) 5-3/8, 6-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # NF24089D8-25
- Zoro # G5770731
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Usable Drawer Height (In.) | 4 1/2 in |
For Drawers w/Height (In.) | 5-3/8, 6-1/4 |
Length (In.) | 6 1/4 in |
Compartment Width (In.) | 5 7/8 in |
Usable Width (In.) | 5 7/8 in |
For Drawer Height | 5 3/8 in, 6 1/4 in |
For Drawer Width/Depth | 6 1/4 in |
Overall Length | 6 1/4 in |
Details
Item | Divider |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Number of Spaces | 0 |
Type | Modular Drawer Cabinet |
Green Certification or Other Recognition | GREENGUARD Gold |
Number of Slots | 0 |
Compatible Product Type | Drawer Cabinet |
Product Type | Drawer Bin Divider |
Number of Dividers/Partitions | 25 |
Description
Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 5 3/8 in, 6 1/4 in, Number of Dividers/Partitions 25, For Drawer Width/Depth 6 1/4 in, Product Type Drawer Bin Divider, Overall Length 6 1/4 in, Number of Slots 0, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- TENNSCO Caster Kit, 36 in W x 24 in D, Sand (CK24SND)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-BC-244)
- LYON ModShelfCab, 31"x60"x28 1/4", DvGry, 2Shlv (DDN35603010500N)
- LYON ModDrwrCab, 59.25"x30"x28", Black, 12Drwr (KKM6830301005IL)
- LYON ModDrwrCab, 59.25"x30"x28", Red, 9Drwr (HHM6830301011IL)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- Lyon Modular Drawer Cabinets