Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # SOSKSUP48
Zoro # G4561900
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Orange
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # SOSKSUP48
- Zoro # G4561900
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Height | 144 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Item | Cross Bar |
Load Capacity | 475 lb |
Includes | Skid Support |
Pallet Rack Construction | Teardrop |
Description
Cross Bar, Overall Height 144 in, Overall Width 144 in, 475 lb Load Capacity, Steel, Orange, Powder Coated, Skid Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- PLANO Small Parts Organizer Box, 1 3/4" H (2361000)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- Lyon Pallet Rack Accessories