Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # SOSKSUP42
Zoro # G4566590
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Orange
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # SOSKSUP42
- Zoro # G4566590
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Height | 144 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Load Capacity | 550 lb |
Includes | Skid Support |
Item | Cross Bar |
Pallet Rack Construction | Teardrop |
Description
Cross Bar, Overall Height 144 in, Overall Width 144 in, 550 lb Load Capacity, Steel, Orange, Powder Coated, Skid Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLOBLANK)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Row Spacer, 144" Overall Height, Steel (GVRSPC18)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- Lyon Pallet Racks