Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # SOFEBAR48
Zoro # G4564387
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Orange
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # SOFEBAR48
- Zoro # G4564387
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Height | 144 in |
Details
Color | Orange |
Material | Steel |
Finish | Powder Coated |
Pallet Rack Construction | Teardrop |
Item | Cross Bar |
Load Capacity | 5,000 lb |
Description
Cross Bar, Overall Height 144 in, Overall Width 144 in, 5,000 lb Load Capacity, Steel, Orange, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- GLOBAL EQUIPMENT Infinity Single Tier 3 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493662GY)
- SAFCO Onyx Mesh Wall Racks, 5 Hook, Steel (6403BL)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- Lyon Pallet Racks