Shop All Pallet Rack Accessories
Lyon
Cross Bar, 144" Overall Height, Steel
Mfr # GVFBSUP42
Zoro # G4567290
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 144 in
- Overall Height 144 in
- Color Gray
- Material Steel
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # GVFBSUP42
- Zoro # G4567290
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 144 in |
Overall Depth | 42 in |
Overall Height | 144 in |
Details
Color | Gray |
Material | Steel |
Finish | Zinc-Plated |
Load Capacity | 1,540 lb |
Pallet Rack Construction | Teardrop |
Includes | Front to Back Support |
Item | Cross Bar |
Description
Cross Bar, Overall Depth 42 in, Overall Height 144 in, Overall Width 144 in, 1,540 lb Load Capacity, Steel, Gray, Zinc-Plated, Front to Back Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 14 Deep (AMG WT-1472)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black (S9616B)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 42 in D (97AWD096042096)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- Lyon Pallet Rack Components