Shop All Cabinet Shelves
Lyon
Cabinet Shelf, 48 x 24 In
Mfr # DD1161
Zoro # G6580707
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 21 1/2 in
- Overall Width 46 1/4 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD1161
- Zoro # G6580707
- UPC # 694049362788
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 21 1/2 in |
Overall Width | 46 1/4 in |
Length | 24 in |
Width | 48 in |
Depth | 24 in |
Overall WxD | 46 1/4 in x 21 1/2 in |
Details
Item | Storage Cabinet Shelf |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1120, 1120DP, 1120V, 1147 |
Compatible Product Type | Storage Cabinets |
Color | Gray |
Finish | Powder Coated |
Includes | (4) Nuts and Bolts |
Includes Mounting Hardware | Yes |
Material | Steel |
Material Thickness | 14 ga |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Mfr. Nos. DD1147, DD1148, 2184 |
Product Type | Shelf |
Type | Counter Height |
Description
Storage Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 21 1/2 in, Overall Width 46 1/4 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1120, 1120DP, 1120V, 1147, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes (4) Nuts and Bolts, Includes Mounting Hardware Yes, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- ECONOCO Pipeline, 24"Wx12" Faceout For Free Standing Merchandiser, Glss Wht, PK2 (PSORFO24NWH)
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- PEARL MANTELS 60 in Zachary NonCombustible Natural Wood Look Shelf Little River (NC60 LITRIVER)
- DURHAM MFG Additional Cabinet Shelf, For 1UBJ4-1UBJ9 (FDC-SH-4818-95)
- KESSEBOHMER Tray Champagne Metal 4W F/ Base Pullout, 2PK (2504750103)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- Lyon Cabinet Shelves