Shop All Cabinet Shelves
Lyon
Cabinet Shelf, 38 x 18-9/16 In., Blue
Mfr # DD1160
Zoro # G6807491
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,450 lb
- Number of Shelves 1
- Overall Depth 18 1/2 in
- Overall Width 37 1/4 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD1160
- Zoro # G6807491
- UPC # 694049362818
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 18 1/2 in |
Overall Width | 37 1/4 in |
Width | 18 9/16 in |
Length | 38 in |
Overall WxD | 37 1/4 in x 18 1/2 in |
Details
Item | Cabinet Shelf |
Load Capacity | 1,450 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1125, 1126, 1127 |
Compatible Product Type | Bin Storage Cabinets |
Color | Gray |
Finish | Powder Coated |
Includes | (4) Nuts and Bolts |
Includes Mounting Hardware | Yes |
Material | Steel |
Material Thickness | 14 ga |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Gold |
For Use With | Tilt-Bin Cabinets |
Product Type | Shelf |
Description
Cabinet Shelf, Color Gray, Load Capacity 1,450 lb, Number of Shelves 1, Overall Depth 18 1/2 in, Overall Width 37 1/4 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1125, 1126, 1127, Compatible Product Type Bin Storage Cabinets, Finish Powder Coated, Includes (4) Nuts and Bolts, Includes Mounting Hardware Yes, Material Steel, Material Thickness 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 6"D x 6"H (BKTM03X06X06MOABZ)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 6 Shelves, Chrome (5GPK3)
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 (35-IP-3232-B)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x69-15/16" (HDC-SH-2472-95)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- PEARL MANTELS 60 in Zachary NonCombustible Natural Wood Look Shelf Little River (NC60 LITRIVER)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- Lyon Cabinet Shelves