Shop All Turning Inserts
Lyon
Bulk Storage Rack, Starter, Solid Decking
Mfr # DD67311SD
Zoro # G7271621
product price: $445.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- Includes (2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking
- Decking Style Flat
- Post Gauge 14 ga
- Load Capacity per Shelf 1,900 lb
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyon
- MFR # DD67311SD
- Zoro # G7271621
- Country of Origin United States
- Category Turning Inserts
Dimensions
Overall Height | 72 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Overall HxWxD | 72 in x 72 in x 24 in |
Overall WxD | 72 in x 24 in |
Details
Item | Bulk Storage Rack |
Includes | (2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking |
Decking Style | Flat |
Post Gauge | 14 ga |
Load Capacity per Shelf | 1,900 lb |
Frame Finish | Powder Coated |
Decking Material | Steel |
Number of Shelves | 3 |
Decking Finish | Powder Coated |
Frame Material | Steel |
Whole Unit Load Capacity | 5,700 lb |
Color | Dove Gray |
Description
Bulk Storage Rack, 1,900 lb Load Capacity per Shelf, Number of Shelves 3, Decking Finish Powder Coated, Decking Material Steel, Flat Decking Style, Powder Coated, Steel, Dove Gray, Overall Depth 24 in, Overall Height 72 in, Overall Width 72 in, 14 ga Post Gauge, 5,700 lb Whole Unit Load Capacity, (2) Front to Back Support Per Level, (2) Welded Uprights, (6) Beams, Solid Steel Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 9.00mm (70339)
- WERA 9 Piece Metric Plain- Color Coded, L Key Set (05022089001)
- DRILL AMERICA 7/16"-20 Carbon Steel Left Hand Hex Die (DWTHX71620LH)
- LYON Locker Feet Anchor, PK10 (NF5870)
- LYON Storage Cabinet, Welded, 14 ga., 4 Shelves (DD1120V)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- ATA Turning Insert, SNMG432, AG, AT201 GRD (90041)
- YG-1 TOOL CO Rhombic, 0.03125, Carbide (22000099)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- Lyon Indexable Tools