Shop All Shelving & Rack Accessories
Lyon
Bulk Storage Rack, Additional Level, 96"W
Mfr # DD66017GW
Zoro # G1990900
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Dove Gray
- Material Steel
- Overall Depth 36 in
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyon
- MFR # DD66017GW
- Zoro # G1990900
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 3 5/8 in |
Overall Width | 96 in |
Width (In.) | 96 |
Width | 96" |
Depth (In.) | 36 |
Description
Shelf, Color Dove Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 96 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bar, Wire Deck, Includes Decking Yes, Load Capacity 1,650 lb, 14 ga, Greenguard Gold Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- LYON Steel, Clip Adjustable Shelving (DD8302X1)
- LYON Steel, Clip Adjustable Shelving (DD8301X1)
- LYON Closed Rack End T-Post Assmbly, 24"D, 84"H (DD8511)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- GLOBAL INDUSTRIAL 48 Long Gray Double Rivet Beam (160CP23)
- ECONOCO Grid Shallow Basket 24" x 12", Black, 6PK (BSK11/B)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in (P74C)
- Lyon Shelving & Rack Accessories